Apply to be a TradeMaster!
Main product image of 160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" ABS Schedule 40 adapter
Magnifying glass
Hover image to zoom

160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" ABS Schedule 40 adapter

Brand:
Oatey
SKU:
39019
Rating:
(1)
Q&A:
(1)
160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" ABS Schedule 40 adapter
Magnifying glass
Hover image to zoom
$20.59 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS

Description

–
The Oatey Sure-Vent 1.5" – 2" 160 Branch, 24 Stack DFU Air Admittance Valve with ABS Schedule 40 adapter is a one-way valve designed to allow air into the plumbing drainage system when negative pressures develop in the piping system, eliminating the need to tie into a stack vent. Superior engineering along with stringent quality standards ensure unmatched performance as a secondary vent. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Apply approved pipe joint compound or thread seal tape to the male threads of the valve
  • For use as a secondary vent
  • ABS Schedule 40 adapter
  • One size approved to handle up to 3" vent pipe
  • Vents up to 160 DFU Branch or 24 DFU Stack
  • Sweet Spot™ technology opens valve at -0.01 psi and seals at 0 psi and above
  • Screening on air inlets to guard the seal
  • Protective sleeve provides grip for installation and keeps valve free from debris
  • 100% functionally tested at ¼" H2O and 30" H2O ensuring trouble free performance
  • Complies to ASSE Standard 1050 and 1051
  • International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved
Specifications:
  • Material: PVC
  • Brand: Oatey
  • Connection Size: 1.5 in. - 2 in.
  • DFU Rating: 160 Branch, 24 Stack
  • Color: White
  • Adapter Material: ABS
  • Adapter Size: 1.5 in. - 2 in..

Specs

–
Size:

1-1/2"

Material:

ABS

Capacity:

160 DFU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Hub ABS DWV Sanitary Tee (5811)
SKU: I098050
Nibco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

All Round Excellent

Great product, Great price Thanks
popnana
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How much back pressure can these vents handle? I'm supposed to test at 5PSI with air admittance valves in place, but the ones I currently have release pressure at about 3PSI . So I'm wondering if the Oatey Sure-vent is more robust and can it handle 5PSI of back pressure.

Asked by Jay 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jay, thanks for writing in. Per Oatey tech support, under no circumstances should an air admittance valve be installed during a rough-in test which is completed with 10 feet of water head pressure or 5psi of air which Oatey does not approve air testing. An air admittance valve is only installed during the setting of fixtures throughout the dwelling, and can withstand backpressure during a final air test which is less than .5psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy