Apply to be a TradeMaster!
Main product image of 2" ABS No-Calk Shower Drain with a White Plastic Strainer
Magnifying glass
Hover image to zoom

2" ABS No-Calk Shower Drain with a White Plastic Strainer

Brand:
Oatey
SKU:
42077
Rating:
(0)
Q&A:
(0)
2" ABS No-Calk Shower Drain with a White Plastic Strainer
Magnifying glass
Hover image to zoom
$17.08 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Connection Type
Threaded Connection

Description

–
2" ABS No-Calk Shower Drain with a White Plastic Strainer

Oatey Brass and Plastic No-Calk Shower Drains are designed for use with preformed shower stall bases. The drain body is sealed to the shower base with a fiber and rubber washer. 2” Schedule 40 DWV pipe is secured with a mechanically compressed gasket that does not require caulking. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

ABS

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy