Shop Resideo Sale
Main product image of 2" SureSeal Inline Floor Drain Trap Seal (SS2009V)
Magnifying glass
Hover image to zoom

2" SureSeal Inline Floor Drain Trap Seal (SS2009V)

Brand:
SureSeal
SKU:
97041
Rating:
(18)
Q&A:
(1)
2" SureSeal Inline Floor Drain Trap Seal (SS2009V)
Magnifying glass
Hover image to zoom
$81.79 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
SureSeal Model SS2009V 2" Inline Floor Drain Trap Seal. Commercial grade UV and Ozone resistant ABS plastic housing with proprietary EPDM rubber diaphragm and soft rubber sealing gasket. Floor rating ASSE - 1072 AF-GW.

Installed into the outlet of drain bodies, drain strainers, or drain hubs to protect the trap seal from evaporation. Creates a physical barrier that blocks sewer gases and their odors from escaping. Provides waterless trap seal protection equivalent to water based trap primers.
  • New Construction: Used as a trap primer replacement or in conjunction with a trap primer to provide protection against escaping sewer gases.
  • Eliminates the need to repair/replace trap primers when they fail.
  • Retrofit: Used in situations where trap primers have failed or where trap primers were never installed.
  • Benefits: Simple to install, eliminates the need for complex, time consuming, and expensive repairs. ECO friendly providing 100% water savings efficiency over traditional methods.

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.39 out of 18 reviews
81% would recommend this product
4.39
out of 18 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
6%
3 star
0%
2 star
11%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

saved a basement that had no trap in the drain

There was no trap in the floor drain so an expansion plug had been installed. When the homeowner was not home to remove the plug during a rain storm the entire basement was flooded. When I removed the drain plug and installed the Sure Seal the basement drained immediately. Now there is no sewer gas and the water that enters the basement drains out. Installation was simple--just remove the 1 1/2 inch drain plug and push the Sure Seal into place. I stepped on it to make sure it was completely seated.
VS

Most Liked Negative Review

Would not buy this product again

Seal was very ineffective. Ended up not using the product. Had to replace with a ball type back flow device. Like what was originally installed but I the original was very difficult to remove and small chance that concrete could be damaged Was looking for easier method, using the SureSeal, but it did not work
Showing 1-10 of 18 reviews

Not all I was hoping for.

Pros: Fits well, reduces the smell. Cons: VERY restrictive on water flow, way more than I would like to see. If you are going to need the drain to work well when / if needed I would recommend not using these unfortunately.
Tony
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more flys!!

Customer has a crack in the basement drain line and didn't have the money to dig up and repair it. They were getting sewer flys up through drain in till we install the seal in there existing floor drain. Help solve fly issue till they can make proper repair
Triple K
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly, solved my stinky shower shower

Great solution for my shower drain. Remodel was performed on a guest shower and apparently they forgot the p trap (or installed the wrong one). Bought this, installed, and tested shower. No smell anymore and water drains with no issue. Highly recommend.
JPM
Phoenix, AZ
6 years ago
Was this review helpful to you?

Yes

I'm , so glad I found this item i't works exactly the way it should.
Ron
06484
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy fix

I finished off a new shower in my basement and after all the tile was in i found out when they roughed in the shower they never installed a p trap. This was a perfect fix. I have no more smell problems.
Leo
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These seals worked perfectly

I am surprised by how well these work. No more refilling the p traps every 2-3 days and no more odor.
Brad G
Nashville
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nope , didn't work as expected

Sure seal fitted perfectly, unfortunately the seal flapper didn't open as easy to let water flow down which cause water to back up in shower. Also it did not prevent odor smell from drain which is still present. So frustrating.
Nellyfox
Ruskin, Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy this product again

Seal was very ineffective. Ended up not using the product. Had to replace with a ball type back flow device. Like what was originally installed but I the original was very difficult to remove and small chance that concrete could be damaged Was looking for easier method, using the SureSeal, but it did not work
overflowing drain
Minneapolis, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Life saver

Every time we used the ensuite bathroom, sewer gases would come through the guest shower drain. Thats not only embarrassing if we had guests but the smell filled the hallway. After getting quotes of over $3k to fix th issue, I decided to search the internets for better solution and found this product. It works!! No more sewer smells in the house!!!
Happy
Tenafly NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great idea!

I used this in a 2" Zurn floor drain. Easy push in place. It really works well. Just a drop or two of water and the flap opens. Otherwise it is closed preventing the trap from drying out. Time will tell if it is long lasting. I would recommend this product.
JohnB
Mount Clemens, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do you measure 2'' inside or outside of pipe

Asked by joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 97041 fits inside of a 2" ID pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy