Shop Resideo Sale
Main product image of 2" ABS No-Calk Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" ABS No-Calk Shower Drain with Stainless Steel Strainer

Brand:
Oatey
SKU:
42084
Rating:
(0)
Q&A:
(1)
2" ABS No-Calk Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$11.85 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Connection Type
Threaded Connection

Description

–
2" ABS No-Calk Shower Drain with Stainless Steel Strainer

Oatey Brass and Plastic No-Calk Shower Drains are designed for use with preformed shower stall bases The drain seals to the base with fiber and rubber washers. 2" Schedule 40 DWV pipe solvent welds to the drain base. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

ABS

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work when installed over a 1 1/2 pipe?

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David, thanks for writing in. This can be used with 1-1/2" SCH 40 DWV PVC using drain gasket SKU: 42163 - https://www.supplyhouse.com/Oatey-42163-1-1-2-Non-Caulk-Shower-Drain-Gasket

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hi David! The compression gasket tightens around 2” Schedule 40 DWV pipe with caulking nut and wrench. It can be used with 1-1/2” Schedule 40 DWV pipe and 1-½” or 2” Copper DWV pipe when caulking gasket is replaced

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy