Apply to be a TradeMaster!
Main product image of 2" ABS Solvent Weld Shower Drain with White Plastic Strainer
Magnifying glass
Hover image to zoom

2" ABS Solvent Weld Shower Drain with White Plastic Strainer

Brand:
Oatey
SKU:
42086
Rating:
(0)
Q&A:
(0)
2" ABS Solvent Weld Shower Drain with White Plastic Strainer
Magnifying glass
Hover image to zoom
$13.75 each
In Stock
In Stock
Get 13 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Connection Type
Solvent Weld Connection

Description

–
2" ABS Solvent Weld Shower Drain with White Plastic Strainer

Oatey Solvent Weld Shower Drains are designed for use with preformed shower stall bases. The drain seals to the base with fiber and rubber washers. 2" Schedule 40 DWV pipe solvent welds to the drain base. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

ABS

Connection Type:

Solvent Weld

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" SureSeal Inline Floor Drain Trap Seal (SS2009V)
SKU: 97041
SureSeal

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy