Apply to be a TradeMaster!
Main product image of 2" 151 Series Cast Iron Drain Top & ABS Bottom W/ 2" Solvent Weld Connection
Magnifying glass
Hover image to zoom

2" 151 Series Cast Iron Drain Top & ABS Bottom W/ 2" Solvent Weld Connection

Brand:
Oatey
SKU:
42215
Rating:
(0)
Q&A:
(0)
2" 151 Series Cast Iron Drain Top & ABS Bottom W/ 2" Solvent Weld Connection
Magnifying glass
Hover image to zoom
$57.81 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS, Cast Iron
Product Highlight: Connection Type
Solvent Weld Connection

Description

–
2" 151 Series Cast Iron Drain Top & ABS Bottom W/ 2" Solvent Weld Connection

Product Features
  • The low profile design allows for installation in tight spaces
  • Two part drain is designed for use with built-up showers that require a hot mop membrane
  • Drains include a 3-1/4" Crown Ring Set
  • Options include cast iron or plastic variations with Threaded, No-Calk or Solvent Weld connections

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

ABS

Cast Iron

Connection Type:

Solvent Weld

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy