Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Drain with Square Brushed Nickel Snap-Tite Strainer
Magnifying glass
Hover image to zoom

2" or 3" PVC Drain with Square Brushed Nickel Snap-Tite Strainer

Brand:
Oatey
SKU:
42251
Rating:
(0)
Q&A:
(0)
2" or 3" PVC Drain with Square Brushed Nickel Snap-Tite Strainer
Magnifying glass
Hover image to zoom
42251 has been discontinued
Discontinued July 19, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
2" or 3" PVC Shower Drain with Square Snap-Tite Stainless Steel Strainer
Brand:
Oatey
SKU:42264
(3)
Order by today, receive 65 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Material
PVC

Description

Oatey 130 Series Shower Drain For Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. Three part drain includes base, reversible clamp collar and threaded barrel. Oatey products have earned the trust of plumbing professionals for over 100 years.


Features:

  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze
  • They include a beauty tile ring that protects grout
  • Drains are available in gray PVC and ABS.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.



Specifications:

  • Color:White
  • Material: PVC
  • Drain Orientation: Shower
  • Shape: Square
  • Style: Snap-In
  • Connection Type: Solvent Weld
  • Strainer Finish: Brushed Nickel
  • Product Type: Shower Drain Tile Bases
  • Brand: Oatey
  • Pipe Size: 2 or 3 in.

Specs

Type:

Shower Drain

Drain Size:

3"

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.