Apply to be a TradeMaster!
Main product image of 4" x 4" Cast Iron Closet Flange without Test Cap, 42257
Magnifying glass
Hover image to zoom

4" x 4" Cast Iron Closet Flange without Test Cap, 42257

Brand:
Oatey
SKU:
42257
Rating:
(0)
Q&A:
(0)
4" x 4" Cast Iron Closet Flange without Test Cap, 42257
Magnifying glass
Hover image to zoom
$61.60 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron

Description

–
Oatey Cast Iron Deepset Closet Flanges are designed for use on plastic or heavyweight, no-hub or service-weight soil pipe.

Features:
  • Cast iron toilet flange, no caulking
  • 4 in. deep set
  • Complete with body, brass ring, bolts and gasket
  • To be used on plastic or heavy weight, no hub or service weight soil pipe

Specs

–
Drain Size:

4"

Size:

4"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy