Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Shower Drain with Round Screw-In Stainless Steel Strainer, Tile Ring & Test Plug
Magnifying glass
Hover image to zoom

2" or 3" PVC Shower Drain with Round Screw-In Stainless Steel Strainer, Tile Ring & Test Plug

Brand:
Oatey
SKU:
42271
Rating:
(1)
Q&A:
(0)
2" or 3" PVC Shower Drain with Round Screw-In Stainless Steel Strainer, Tile Ring & Test Plug
Magnifying glass
Hover image to zoom
$13.49 each
In Stock
In Stock
Get 178 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Threaded Connection

Description

–
2" or 3" PVC Shower Drain with Round Screw-In Stainless Steel Strainer, Tile Ring & Test Plug

The new Oatey 130 Series Shower Pan Drain not only meets the needs of today’s customer, it can enhance the appeal of tile or marble showers. The new 130 Series is ideal for new construction, and its low profile design allows for installation in tight spaces, like retrofits and renovation.

The new 130 series features an innovative tile ring that protects grout during and after install. It is the only drain on the market that has a tile ring in both square and round configurations, and does not require any additional adaptor accessories.

Specs

–
Type:

Shower Drain

Drain Size:

3"

2"

Material:

PVC

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again

The product does its job by draining the water in the shower. Pretty simple and it works. Fast delivery too.
Mary L
Waterbury, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy