Apply to be a TradeMaster!
Main product image of 2" PVC Floor Sink
Magnifying glass
Hover image to zoom

2" PVC Floor Sink

Brand:
Oatey
SKU:
42720
Rating:
(0)
Q&A:
(0)
2" PVC Floor Sink
Magnifying glass
Hover image to zoom
$43.75 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Shape
Square
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Oatey® PVC Floor Sinks are used for general service drainage in application such as, commercial kitchens and hospitals. Allows easy access for cleaning and debris removal caused by indirect waste sources such as sinks, lavatories and condensate drains. Oatey products have earned the trust of plumbing professionals for over 100 years.

Product Features:
  • Used for general service drainage in applications such as, commercial kitchens and hospitals
  • Schedule 40 PVC
  • Available in 2", 3", and 4"
  • Allows easy access for cleaning and debris removal
  • Large sink opening is great for single or multiple indirect drain terminations

Specs

–
Size:

2"

Shape:

Square

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy