Apply to be a TradeMaster!
Main product image of 4" PVC Floor Sink, 42722
Magnifying glass
Hover image to zoom

4" PVC Floor Sink, 42722

Brand:
Oatey
SKU:
42722
Rating:
(0)
Q&A:
(0)
4" PVC Floor Sink, 42722
Magnifying glass
Hover image to zoom
$53.29 each
In Stock
In Stock
Get 56 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
4" Connection
Product Highlight: Size
4"
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Spigot

Description

–
Oatey PVC Floor Sinks are used for general service drainage in application such as, commercial kitchens and hospitals. Allows easy access for cleaning and debris removal caused by indirect waste sources such as sinks, lavatories and condensate drains. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Used for general service drainage in applications such as, commercial kitchens and hospitals
  • Schedule 40 PVC
  • Available in 2 in, 3 in, and 4 in
  • Allows easy access for cleaning and debris removal
  • Large sink opening is great for single or multiple indirect drain terminations
  • For warranty product details, refer to the Oatey Limited Warranty document

Specs

–
Connection Size:

4"

Size:

4"

Material:

PVC

Outlet Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy