Apply to be a TradeMaster!
Main product image of 2" PVC Floor Drain with P-Trap and Cleanout, 42724
Magnifying glass
Hover image to zoom

2" PVC Floor Drain with P-Trap and Cleanout, 42724

Brand:
Oatey
SKU:
42724
Rating:
(0)
Q&A:
(0)
2" PVC Floor Drain with P-Trap and Cleanout, 42724
Magnifying glass
Hover image to zoom
$44.35 each
In Stock
In Stock
Get 7 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"

Description

–
Oatey Integral Floor Drains are available in durable ABS or PVC plastic and include a P-trap, cleanout and cover. Ideal for use in a tile shower drain assembly, these floor drains can be used with an optional backwater device that transforms the drain into a backwater valve, allowing drainage while preventing sewage backup. The drain body solvent welds over 2 in. or inside 3 in. Schedule 40 DWV pipe and the threaded strainer can be easily adjusted to the preferred height.

Features:
  • 2 in. PVC floor drain with P-trap, cleanout and cover
  • Ideal for use in a tile shower drain assembly
  • Drain body fits over 2 in. Sch. 40 DWV pipe
  • Reversible clamping collar is secured with steel bolts
  • 3 in. IPS threaded strainer barrel allows for easy height adjustment
  • Optional backwater device allows for drainage but prevents sewage backup (sold separately)
  • Durable black polypropylene construction

Specs

–
Material:

PVC

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy