Apply to be a TradeMaster!
Main product image of 2" Backwater Valve Device
Magnifying glass
Hover image to zoom

2" Backwater Valve Device

Brand:
Oatey
SKU:
42725
Rating:
(1)
Q&A:
(0)
2" Backwater Valve Device
Magnifying glass
Hover image to zoom
$6.79 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Shape
Square
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Oatey Integral Floor Drain with P-Trap is available with an optional backwater device that transforms the drain into a backwater valve, allowing drainage while preventing sewage backup.

Features:
  • 2" backwater valve device
  • Prevents sewage from backing up through floor drain
  • Use in any 2" FIP threaded drain throat
  • Polypropylene float ball and threaded body with rubber sealing gasket
  • Transforms drain into backwater valve, allowing drainage while preventing sewage backup
  • Conforms with ASTM requirements
  • Not designed for air or water test
  • Use with Oatey floor drain with p-trap (integral drain)

Specs

–
Size:

2"

Shape:

Square

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

ALL IS GOOD IT WORKS AS IT SHOULD.
Hoss boss
Bay City MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy