Apply to be a TradeMaster!
Main product image of Toilet Flange Extender Kit 1/2 - 5/8", 43403
Magnifying glass
Hover image to zoom

Toilet Flange Extender Kit 1/2 - 5/8", 43403

Brand:
Oatey
SKU:
43403-OATEY
Rating:
(0)
Q&A:
(0)
Toilet Flange Extender Kit 1/2 - 5/8", 43403
Magnifying glass
Hover image to zoom
$23.97 each
BOX UP & SAVE 10%
$107.65 box of 5
$21.53 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"– 5/8"

Description

–
Oatey Set-Rite Toilet Flange Extension Kits can correct flange elevations ranging from 1/4 in. to 1-5/8 in.. With additional Set-Rite Spacers a maximum of 2-1/4 in. in elevation can be achieved. Oatey products have earned the trust of plumbing professionals for over 100 years.Features:
  • Extension kit provides the user the ability to easily extend the toilet flange surface above the finished floor for optimum sealing with a standard wax ring
  • Corrects an improper toilet flange height from 1/2 in. - 5/8 in. during repair and remodels
  • Use on existing PVC, ABS, Cast iron and stainless steel flange rings
  • Spacers can be combined to meet the desired height
  • Foam rubber gasket seals the spacers to the new toilet flange
  • 6 recessed screw holes to secure the flange to the floor
  • Includes six 2.5 in. self tapping screws
  • UPC listed solution

Specs

–
Size:

1/2"– 5/8"

Type:

Flange Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy