Apply to be a TradeMaster!
Main product image of 1/4"– 1-5/8" Toilet Flange Extension Kit
Magnifying glass
Hover image to zoom

1/4"– 1-5/8" Toilet Flange Extension Kit

Brand:
Oatey
SKU:
43400
Rating:
(7)
Q&A:
(0)
1/4"– 1-5/8" Toilet Flange Extension Kit
Magnifying glass
Hover image to zoom
$25.35 each
BOX UP & SAVE 11%
$113.40 box of 5
$22.68 each
In Stock
In Stock
Get 39 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" - 1-5/8"

Description

–
Our Set-Rite® Toilet Flange Extension Kits can correct flange elevations ranging from 1/4" to 1-5/8". With additional Set-Rite® Spacers a maximum of 2-1/4" in elevation can be achieved. These products can be used with existing PVC, ABS, and Stainless Steel or metal flange rings, as well as cast iron closet flanges. Eliminate leak paths with the only water-tight and air-tight flange extension product on the market.

Features:
  • ELIMINATES LEAK PATHS: Set-Rite eliminates improper double stacking of wax with spacers to raise the height and a gasket to seal the system.
  • PREVENT CALLBACKS:The leak-proof installation means getting the job done right the first time. No subfloor restoration required, which saves time and money.
  • Set-Rite can be used on existing PVC, ABS, Cast Iron and Stainless Steel ringed flanges.
  • Contains: Extender, 1/8", 1/4", 1/2", 3/4" Spacers, Gasket, 3-1/2" Self-Tapping Screws

Specs

–
Size:

1/4" - 1-5/8"

Type:

Flange Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Everything one would need

I had a toilet in one of my rentals that was leaking at the wax seal. Removed toilet to find there had been tile installed in the bathroom and the flange was never raised. I bought this kit because it looked like it had everything I needed to make the flange height correct and it did. I only used a couple pieces from the entire kit but when time = money I wanted to make one trip. This solved the leak and I was on my way.
Doug
Horseheads NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toilet flange extention

Worked great! Fairly easy to install if you have a sharp drill bit
Kj
Badge, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and easy solution for a challenging rework

I was renovating a bathroom, which required pulling up some old linoleum, then laying down some cement board and tile. There was an existing PVC flange with a metal flange ring, which presented two problems: first, the existing flange was below the new floor level; second, the flange ring had rusted out. Obviously, I had to remove the rusted-out ring, but the flange itself was in good shape. I didn't want to go to the trouble (and risk) of trying to remove the flange, so what to do? Enter this product to the rescue. There have been some criticism on various retailer sites that the instructions for this product are confusing and inadequate, but it's actually pretty straightforward. In my case, since I had removed the old flange ring, I had the following situation: there was the old floor, then about 1/4" higher was the existing flange, and then another 3/8" was the new floor level. The instructions say to put the foam ring on first, BUT (and this is where I think some people found the instructions misleading) I had to first put a 1/4" plastic ring down to bring it up level with the existing flange, and THEN put down the foam ring. Next I used the remaining plastic rings to bring the level to about 1/16" below the new floor level, and finally the new (yellow) flange. Another concern you'll see in some comments is that the new flange looks small. However, it is plenty big, and it accommodates a standard toilet outlet with no problem. One small caveat: one of the plastic rings has a pair of directional arrows that are to be oriented exactly side-to-side. HOWEVER, when I installed it this way, it did not allow any wiggle room for the johnny bolts when installing the toilet. I barely dodged this bullet, but I would advise against uncritically following this installation instruction.
Spock with a hammer
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I fail to understand why this isn't a standard item at every plumbing retailer, but it's not. Thankfully I found it at Supply House.
Russ
Carson City, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Well made product that performs as expected. Easy to install. Great fix.
Dustin
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

That did the trick

Put in a slate floor and needed to address the toilet flange issue. The original installation was not correct as the toilet flange was sitting lower than top of the floor to begin with. The kit comes with multiple spacers of different thicknesses allowing me to select the best combination for my exact spacer need. Easy, straight-forward installation. I added some calking (just to over do it - 'cuz that's how I am), then reset and leveled the toilet. While the kit may have been overkill for my specific case, it contained everything I could have possibly needed. I live out on the country and multiple runs to the hardware store are expensive and very time consuming. The kit probably saved me a couple of trips.
RJ
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, prompt delivery

Excellent product that will get the job done right, delivery was fast with no snafu.
markg
Port Orange Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy