Apply to be a TradeMaster!
Main product image of 3" or 4" Offset Closet Flange w/ Metal Ring w/o Test Cap (PVC)
Magnifying glass
Hover image to zoom

3" or 4" Offset Closet Flange w/ Metal Ring w/o Test Cap (PVC)

Brand:
Oatey
SKU:
43501-OATEY
Rating:
(0)
Q&A:
(0)
3" or 4" Offset Closet Flange w/ Metal Ring w/o Test Cap (PVC)
Magnifying glass
Hover image to zoom
$18.12 each
BOX UP & SAVE 13%
$189.24 box of 12
$15.77 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Oatey® Level Fit Closet Flange quickly and easily connects a water closet outlet to a plumbing system and sits flush with the floor. Oatey testable Level Fit Closet Flanges hold head pressure up to 30 feet. Oatey products have earned the trust of plumbing professionals for over 100 years..

Features:
  • Solvent welds inside of 4" or over 3" PVC Sch. 40 DWV pipe
  • 1.42" offset allows a margin of error for drain pipe/flange alignment. Durable metal ring. PVC plastic. 6 mounting locations
  • UPC Listed
  • UPC and ASTM D2661 listed
  • Metal ring can be rotated to allow precise alignment of bolts and screws
  • 6 screw holes to secure flange to the floor

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 3 or 4 in.
  • Angle: Offset
  • Connection Type: Solvent Weld
  • Product Type: Open
  • Ring Material: Metal

Specs

–
Size:

3"

4"

Type:

Offset

Connection Type:

3" Hub/ 4" Inside

Material:

PVC

Includes:

Metal Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy