The Day Savers – A National Tradesmen Day Contest
Main product image of 3" Hub / 4" Inside Full Flush, 1-1/2" Offset Closet Flange with TKO Knockout
Magnifying glass
Hover image to zoom

3" Hub / 4" Inside Full Flush, 1-1/2" Offset Closet Flange with TKO Knockout

SKU:
889-POTM
Rating:
(0)
Q&A:
(0)
3" Hub / 4" Inside Full Flush, 1-1/2" Offset Closet Flange with TKO Knockout
Magnifying glass
Hover image to zoom
$10.15 each
BOX UP & SAVE 4%
$194.40 box of 20
$9.72 each
In Stock
In Stock
Get 70 Tue, Sep 8
Order by today, receive Tuesday
Connection Type
3" Hub/ 4" Inside
Features
Knockout
Standard

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

Sioux Chief 889 series FullFlush gasketed closet flanges shall be used where necessary in drainage systems. Flange shall allow 1.5" offset in any direction, and have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have an offset inner diameter area properly designed to allow full 3" spherical-fl ow for complete drainage and clog resistance. Engineered elastomer flange gasket shall have 3 points of contact to ensure a positive seal inside 4" nominal DWV pipe. Always fasten closet flanges to the floor.

Features:
  • Full-flow, 3" I.D. throat - no restriction
  • Allows for 1-1/2" offset in any direction for closet bowl setting
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength

Specs

Features:

Knockout

Connection Type:

3" Hub/ 4" Inside

Size:

3"

4"

Type:

Knockout

Offset

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
4" PVC DWV Fitting Cleanout Adapter w/ Plug
SKU: P105X-040
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy