Apply to be a TradeMaster!
Main product image of 3" or 4" Easy Tap Closet Flange w/ Stainless Steel Ring (PVC)
Magnifying glass
Hover image to zoom

3" or 4" Easy Tap Closet Flange w/ Stainless Steel Ring (PVC)

Brand:
Oatey
SKU:
43613
Rating:
(1)
Q&A:
(0)
3" or 4" Easy Tap Closet Flange w/ Stainless Steel Ring (PVC)
Magnifying glass
Hover image to zoom
$8.65 each
BOX UP & SAVE 15%
$176.88 box of 24
$7.37 each
In Stock
In Stock
Get 112 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Connection Type: 
3" Hub/ 4" Inside
Features: 
Stainless Steel Ring
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
4", 3"

Description

–
The Oatey Easy Tap Closet Flange is a premium, durable closet flange, available in a variety of materials and styles, offering the highest level of performance. The Easy Tap has a design where the test cap breaks-out easily and cleanly, eliminating the possibility of falling down the DWV line. Flange solvent welds over 3" or inside 4" sch 40 DWV pipe.

Features:
  • 3" or 4" flange solvent welds inside of 4" or over 3" Sch. 40 DWV pipe
  • With test cap
  • Test cap removes by tapping on hammer Icons, breaks out in one piece
  • Built-in catch teeth prevents the test cap from falling down into the DWV line
  • Four mounting slots for closet bolts
  • Four countersunk holes for secure attachment to the floor

Specifications
  • 3"-4"
  • Type: PVC
  • Strainer Material: Stainless Steel

Specs

–
Features:

Stainless Steel Ring

Size:

4"

3"

Type:

Knockout

Product Type:

Closet Flange

Material:

PVC

Connection Type:

3" Hub/ 4" Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV 45° Street Elbow
SKU: P323-030
3" PVC DWV 90° Elbow
SKU: P300-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Stainless steel makes this product.

We used this stainless steel ringed closet flange in our bathroom remodel. Nice that you can adjust the ring after the install vs. the molded plastic model which is fixed. In our other experience, this stainless steel ring is much stronger than the plastic ring. We mounted it directly on top of the tile, so it is very sturdily mounted. No flex. Well made and easy to assemble.
Kent
TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy