Apply to be a TradeMaster!
Main product image of 3" or 4" Easy Tap Closet Flange w/ Plastic Ring (PVC)
Magnifying glass
Hover image to zoom

3" or 4" Easy Tap Closet Flange w/ Plastic Ring (PVC)

Brand:
Oatey
SKU:
43612
Rating:
(0)
Q&A:
(0)
3" or 4" Easy Tap Closet Flange w/ Plastic Ring (PVC)
Magnifying glass
Hover image to zoom
$4.76 each
BOX UP & SAVE 15%
$96.72 box of 24
$4.03 each
In Stock
In Stock
Get 200 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
The Oatey Easy Tap Closet Flange is a premium, durable closet flange, available in a variety of materials and styles, offering the highest level of performance. The Easy Tap has a design where the test cap breaks-out easily and cleanly, eliminating the possibility of falling down the DWV line. Flange solvent welds over 3" or inside 4" sch 40 DWV pipe.

Features:
  • 3" or 4" flange solvent welds inside of 4" or over 3" Sch. 40 DWV pipe
  • With test cap
  • Test cap removes by tapping on hammer Icons, breaks out in one piece
  • Built-in catch teeth prevents the test cap from falling down into the DWV line
  • Four mounting slots for closet bolts
  • Four countersunk holes for secure attachment to the floor

Specifications
  • Size: 3"-4"
  • Type: PVC

Specs

–
Features:

Plastic Ring

Size:

3"

4"

Type:

Knockout

Connection Type:

3" Hub/ 4" Inside

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1-1/2" DWV PVC Test Cap
SKU: P131-015
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy