Apply to be a TradeMaster!
Main product image of Closet Flange Spacer Kit
Magnifying glass
Hover image to zoom

Closet Flange Spacer Kit

Brand:
Oatey
SKU:
43645-OATEY
Rating:
(0)
Q&A:
(0)
Closet Flange Spacer Kit
Magnifying glass
Hover image to zoom
$13.86 each
BOX UP & SAVE 11%
$148.08 box of 12
$12.34 each
In Stock
In Stock
Get 50 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"

Description

–
Oatey® Closet Flange Spacers are designed to build up existing closet flanges when new or replacement flooring leaves flooring below grade. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Build up existing closet flange when new or replacement flooring leaves flange below grade
  • Kit includes two gaskets, 1/2" spacer, closet bolts and shims
  • Spacer made of PVC plastic
  • Ring needs to be fastened to floor with approved fasteners for the application
  • Apply 100% silicone between layer of gasket and spacer
  • Covered under Oatey's Limited warranty

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Angle: Straight

Specs

–
Size:

1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy