Apply to be a TradeMaster!
Main product image of 1/4" Closet Flange Spacer
Magnifying glass
Hover image to zoom

1/4" Closet Flange Spacer

Brand:
Oatey
SKU:
43519-OATEY
Rating:
(2)
Q&A:
(0)
1/4" Closet Flange Spacer
Magnifying glass
Hover image to zoom
$3.70 each
BOX UP & SAVE 13%
$38.64 box of 12
$3.22 each
In Stock
In Stock
Get 249 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/4"

Description

–
Oatey® Closet Flange Spacer build up existing closet flanges when installing new flooring and renders finished floor height below grade. The stackable feature allows them to accommodate a wide range of height adjustments. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Can be stacked to desired height
  • 1/4" thick
  • Build up existing closet flange when new or replacement flooring leaves flooring below grade
  • Stack rings (maximum of 3) onto existing closet flange ring to accommodate desired height
  • Rings can be solvent welded together on the horizontal surface using PVC solvent cement or can be secured using mechanical means
  • Covered under Oatey's Limited warranty

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Angle: Straight

Specs

–
Size:

1/4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
SKU: 90220
Hercules

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service, even on my very minimal order!

I have been an occasional customer over the years, and have always been i.pressed with the service and quality of products from Supply House.
Bill
Colville WA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great little problem solver

This is a solid 1/4 extender, unlike some others that are sold.
Jim
Ok City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy