Apply to be a TradeMaster!
Main product image of 3" or 4" PVC General Purpose Drain w/ 5" BR Grate
Magnifying glass
Hover image to zoom

3" or 4" PVC General Purpose Drain w/ 5" BR Grate

Brand:
Oatey
SKU:
72027
Rating:
(0)
Q&A:
(0)
3" or 4" PVC General Purpose Drain w/ 5" BR Grate
Magnifying glass
Hover image to zoom
$43.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3" x 4" Connection
Product Highlight: Material
PVC

Description

–
Oatey 3" x 4" PVC General Purpose Drains feature a barrel assembly that is completely adjustable to meet the finished floor height.

Specifications
  • Color: Brass
  • Strainer Size: 5"
  • Weight: 2.3 lb.
  • Material: PVC
  • Pipe Size: 3 in. Pipe fit x 4 in. Hub fit
  • Connection Type: PVC

Specs

–
Connection Size:

3" x 4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy