The Day Savers – A National Tradesmen Day Contest
Main product image of 3" x 4" PVC Adjustable General Purpose Drain w/ 6" Chrome Grate
Magnifying glass
Hover image to zoom

3" x 4" PVC Adjustable General Purpose Drain w/ 6" Chrome Grate

Brand:
Oatey
SKU:
72187
Rating:
(0)
Q&A:
(0)
3" x 4" PVC Adjustable General Purpose Drain w/ 6" Chrome Grate
Magnifying glass
Hover image to zoom
$97.10 each
In Stock
In Stock
Get 83 Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
3" x 4" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

Oatey 3" x 4" PVC General Purpose Drains feature a barrel assembly that is completely adjustable to meet the finished floor height.

Specifications:
  • Strainer Finish: Chrome
  • Base Size/Diameter: 3"-4"
  • Strainer Size: 6"
  • Material: PVC
  • Base Material: PVC
  • Pipe Size: 3" Pipe fit x 4" Hub fit
  • Connection Type: PVC
  • Product Type: Adjustable Drains

Specs

Connection Size:

3" x 4"

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy