Apply to be a TradeMaster!
Main product image of 40" QuickDrain Vertical Drain Cover
Magnifying glass
Hover image to zoom

40" QuickDrain Vertical Drain Cover

Brand:
Oatey
SKU:
VERTICAL40
Rating:
(0)
Q&A:
(0)
40" QuickDrain Vertical Drain Cover
Magnifying glass
Hover image to zoom
VERTICAL40 has been discontinued
Discontinued May 29, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
40" Vertical Drain Cover
SKU:VERT40
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Stainless Steel

Description

–
Note: Image may not reflect actual product

QuickDrain VERTICAL Cover is crafted from durable, high quality 18 gauge or solid 304 stainless steel. VERTICAL Cover is available in seven standard stock lengths ranging 18"-72" and can be ordered in custom lengths RANGING 72" to 120" upon request. All Covers available in a brushed and polished stainless steel and compatible to both ProLine and ShowerLine linear drains. QuickDrain recommends the Cover extend the entire length of shower pan (wall to wall or wall to curb).

  • Height Adjustability with use of stackable PVC Spacers ensure proper finished elevation every install.
  • Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish.

Specs

–
Size:

4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm