The Day Savers – A National Tradesmen Day Contest
Main product image of 1.5 - 3 Ton, R-410A, Multi-Position Cased Evaporator Coil (14.5" W x 21" D x 20" H)
Magnifying glass
Hover image to zoom

1.5 - 3 Ton, R-410A, Multi-Position Cased Evaporator Coil (14.5" W x 21" D x 20" H)

Brand:
Oxbox
SKU:
J4MXCA003AC6HCA
Rating:
(0)
Q&A:
(0)
1.5 - 3 Ton, R-410A, Multi-Position Cased Evaporator Coil (14.5" W x 21" D x 20" H)
Magnifying glass
Hover image to zoom
J4MXCA003AC6HCA has been discontinued
Discontinued June 30, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1.5 - 3 Ton, R-410A, Multi-Position Cased Evaporator Coil (14.5" W x 21" D x 20" H)
Brand:
Oxbox
SKU:J4MXCA003EC6HC
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Ton
1.5, 3, 1.5 to 3
Product Highlight: Airflow
Upflow, Downflow, Horizontal
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Suction Line
3/4" SL
Product Highlight: Liquid Line
3/8"
Product Highlight: Warranty
5 Year (Parts) Warranty

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Product Features:
  • Oxbox indoor coils can be adapted to 13, 14 and 16 SEER models
  • All-aluminum coil design
  • Multi-positional installation — upflow, downflow, horizontal left, horizontal right
  • Foil-faced thermal insulation makes cleaning simple and helps reduce service time
  • All coils are shipped with a Fixed Metering Device (Flow Control Check Valve, FCCV), some rated combinations require a TXV kit, ordered separately. See the coil installation instructions for piston and TXV matches.

Specs

Product Type:

Coil

Application:

HVAC

Coil Size:

14.5"W x 20"H x 21"D

Ton:

1.5

3

1.5 to 3

Airflow:

Upflow

Downflow

Horizontal

Refrigerant Type:

R-410A

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

44.1 lbs

Warranty:

5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm