Apply to be a TradeMaster!
Main product image of J801X 72,000 BTU, R-410A, 80% AFUE Single Stage Upflow/Horizontal Furnace, C Cabinet
Magnifying glass
Hover image to zoom

J801X 72,000 BTU, R-410A, 80% AFUE Single Stage Upflow/Horizontal Furnace, C Cabinet

Brand:
Oxbox
SKU:
J801X072CU5SAA
Rating:
(0)
Q&A:
(0)
J801X 72,000 BTU, R-410A, 80% AFUE Single Stage Upflow/Horizontal Furnace, C Cabinet
Magnifying glass
Hover image to zoom
J801X072CU5SAA has been discontinued
Discontinued October 31, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
J801V 80,000 BTU, R-410A, 80% AFUE Single Stage Upflow/Downflow/Horizontal Right/Left Furnace
Brand:
Oxbox
SKU:J801V080BM4SEA
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: BTU Input
72000 BTUs
Product Highlight: Horse Power
3/4 HP
Product Highlight: Stages
1
Product Highlight: Airflow
Upflow, Horizontal
Product Highlight: Ton
5

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


J801X 72,000 BTU 80% AFUE Single Stage Upflow/Horizontal Furnace, C Cabinet

Whether you choose to heat your home with natural gas or propane, there’s an Oxbox furnace that’s right for the job. When the weather gets chilly, you’ll get comfortable, consistent heating—and you can also be confident these furnaces are built for durable performance over the long haul.

Product Features
  • FER Compliant
  • 80% AFUE
  • 100% fired and tested
  • Silicon nitride igniters
  • Aluminized steel heat exchangers
  • Available in Upflow, Horizontal Right, Horizontal Left and Downflow
  • Fully convertible to either natural gas or liquid propane
  • Certified to achieve Energy Star cabinet air leakage requirement of less than or equal to 2%


Oxbox Limited Warranty
  • 1 year: Complete replacement, no questions asked
  • 5 years: Standard parts warranty
  • 10 years: Compressor replacement

    Specs

    –
    Refrigerant Type:

    R-410A

    Type:

    Modular Blower

    BTU Input:

    72000

    Horse Power:

    3/4

    Stages:

    1

    Airflow:

    Upflow

    Horizontal

    Speeds:

    5

    Efficiency:

    80%

    Motor:

    ECM

    Ton:

    5

    Width (Inches):

    21"

    Max Airflow (CFM):

    2085

    Min Airflow (CFM):

    63

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm