
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
J951X 54,000 BTU 95% AFUE Single Stage Upflow/Horizontal Furnace, B Cabinet
Whether you choose to heat your home with natural gas or propane, there's an Oxbox furnace that's right for the job. When the weather gets chilly, you'll get comfortable, consistent heating - and you can also be confident these furnaces are built for durable performance over the long haul.
Product Features
Oxbox Limited Warranty
| Refrigerant Type: | R-410A |
|---|---|
| Type: | Modular Blower |
| BTU Input: | 54000 |
| Horse Power: | 3/4 |
| Stages: | 1 |
| Speeds: | 5 |
| Airflow: | Horizontal Upflow |
| Efficiency: | 95% |
| Motor: | ECM |
| Ton: | 4 |
| Width (Inches): | 17-1/2" |
| Max Airflow (CFM): | 1845 |
| Min Airflow (CFM): | 37 |