Apply to be a TradeMaster!
Main product image of 4/10 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin
Magnifying glass
Hover image to zoom

4/10 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin

Brand:
Liberty Pumps
SKU:
P372LE41
Rating:
(1)
Q&A:
(0)
4/10 HP Sewage Pump System - 115v - 2" Discharge - 21" x 30" Basin
Magnifying glass
Hover image to zoom
$838.95 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 70.06 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT

Description

–
The Liberty Pump Pro370, P372LE41, is a simplex submersible sewage pump system with a 4/10 HP, 115v sewage pump. The Liberty Pump Pro370 also features the LE41 automatic sewage pump, which has two wide-angle piggyback mechanical floats. It also includes a 21" x 31" polyethylene tank with radial ribs for added strength and 4" molded no-hub type inlet to accept flexible coupling, schedule 80 PVC discharge pipe and polypropylene cover. The Liberty Pump Pro 370 (P372LE41) is the most advanced residential sewage package available. It is equipped with the Quicktree system, allowing easy access and removal of switches without disturbing plumbing. This sewage pump system is ideal for handling liquid and solid waste up to 2" in diameter. The Liberty Pump Pro370 has a large design that can hold up to 41 gallons. This allows for fewer cycles and longer pump life and it is perfect for difficult soil conditions.

Features:
  • QuickTree float system which allows easy removal of floats without pulling the pump
  • Integral rubber seals permanently attached to cover
  • Unique integrated cord seal technology
  • Inspection/Access cover
  • Larger 41 gallon basin - 40% more capacity than standard 18 x 30" basins
  • Integrally molded torque stops secure the pump in its proper position
  • Integrally molded anti-flotation collar
  • Integrally molded handles to ease transportation and installation
  • Durable polyethylene construction with radial ribs for added strength
  • Completely assembled
  • Available with any of Liberty's 2" solids handling sewage pumps
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    17'

    Horse Power:

    4/10

    Voltage:

    115V

    Type:

    Automatic

    Discharge:

    2" FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Well Engineered

    I purchased this to replace a failed sewage pump in a pit in my garage. The failed unit was 30 years old and I had replaced the tank 15+ years ago reusing the same pump. While Zoeller seems to be the preferred brand I liked the design of this units housing and Liberty runs a close second to Zoeller. Quick Tree is a nice feature as access to just the float switch and alarm float is easy through a small lid access hatch. Bolts are all stainless for float access lid as well as main tank lid. I purchased the alarm float with as a separate unit and installed it easily on the Quick Tree per the provided instructions (very easy). Pump seemed well built! I did drill a 3/16" hole in the pump output pipe inside the tank above the high float level to prevent the pump from air locking. I recommend this highly from a design standpoint time will tell on component longevity, I don't anticipate any issues.
    Tech Guy
    Sparta, NJ
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy