Apply to be a TradeMaster!
Electric Motor - 1/4 HP, 1650 RPM, 3-Speed, 3315332.005

Electric Motor - 1/4 HP, 1650 RPM, 3-Speed, 3315332.005

Brand:
PEMS
SKU:
3315332.005
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/4 HP, 1650 RPM, 3-Speed, 3315332.005
$138.13 each
In Stock
In Stock
Get 50 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
DS
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Material
Rolled Steel

Description

–
3315332.005 is a Electric Motor - 1/4 HP, 1650 RPM, 3-Speed manufactured by Pems.

Specs

–
Rotation:

DS

RPM:

1600

Horse Power:

1/4

Speeds:

1

Phase:

1

Frame Size:

48

Enclosure Type:

TEAO

Material:

Rolled Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy