Apply to be a TradeMaster!
1-Speed 1400 RPM 1/80 HP CWSE Motor (115V), 60030A

1-Speed 1400 RPM 1/80 HP CWSE Motor (115V), 60030A

Brand:
PEMS
SKU:
60030A
Rating:
(0)
Q&A:
(0)
1-Speed 1400 RPM 1/80 HP CWSE Motor (115V), 60030A
$68.49 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1400 RPM
Product Highlight: Rotation
Clockwise

Description

–

This item is a 1-Speed 1400 RPM 1/80 Clockwise HP CWSE Motor (115V) manufactured by PEMS.

Specs

–
Voltage:

115V

RPM:

1400

Rotation:

Clockwise

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy