The Day Savers – A National Tradesmen Day Contest
Motor For Dx11 And Fx11 P, 63747

Motor For Dx11 And Fx11 P, 63747

Brand:
PEMS
SKU:
63747
Rating:
(0)
Q&A:
(0)
Motor For Dx11 And Fx11 P, 63747
$146.49 each
In Stock
In Stock
Get 16 Fri, Aug 28
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Rolled Steel
Product Highlight: Horse Power
1/7 HP
Product Highlight: Rotation
CWSE
Product Highlight: RPM
1550 RPM

Description

63747 is a Motor For Dx11 And Fx11 P manufactured by Pems.

Specs

Material:

Rolled Steel

Horse Power:

1/7

Rotation:

CWSE

Frame Size:

42

RPM:

1550

Speeds:

1

Phase:

1

Enclosure Type:

OAO

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy