Apply to be a TradeMaster!
Motor For Dx13Vsr, Fx13Vs, 63748

Motor For Dx13Vsr, Fx13Vs, 63748

Brand:
PEMS
SKU:
63748
Rating:
(0)
Q&A:
(0)
Motor For Dx13Vsr, Fx13Vs, 63748
$158.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
2/13 HP
Product Highlight: RPM
1550 RPM
Product Highlight: Material
Rolled Steel

Description

–
63748 is a Motor For Dx13Vsr, Fx13Vs manufactured by Pems.

Specs

–
Rotation:

CWSE

Speeds:

1

Horse Power:

2/13

RPM:

1550

Frame Size:

42

Material:

Rolled Steel

Phase:

1

Enclosure Type:

OAO

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy