Apply to be a TradeMaster!
Main product image of AMI-3.3-OV-1400-130 OEM Replacement Motor
Magnifying glass
Hover image to zoom

AMI-3.3-OV-1400-130 OEM Replacement Motor

Brand:
PEMS
SKU:
86322A
Rating:
(0)
Q&A:
(0)
AMI-3.3-OV-1400-130 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$99.27 each
In Stock
In Stock
Get 50 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • RPM: 1400
  • Diameter: 3.3"
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 115
  • Rotation: CWSE
  • Material: Rolled Steel
  • Mounting: Extended Studs
  • Amperage: 0.8
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy