The Day Savers – A National Tradesmen Day Contest
Main product image of AB0918312A2RA Centrifugal Wheel
Magnifying glass
Hover image to zoom

AB0918312A2RA Centrifugal Wheel

Brand:
PEMS
SKU:
915
Rating:
(0)
Q&A:
(0)
AB0918312A2RA Centrifugal Wheel
Magnifying glass
Hover image to zoom
$137.16 each
In Stock
In Stock
Get 7 Fri, Aug 28
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Bore Size: 0.500"
  • Diameter: 9.188"
  • Blades: 15
  • Intake: 5.688"
  • Width: 4.063"
  • Rotation: CCW
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy