Apply to be a TradeMaster!
Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V, D151P

Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V, D151P

Brand:
PEMS
SKU:
D151P
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V, D151P
$132.94 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Material
Rolled Steel

Description

D151P is a Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V manufactured by Pems.

Specs

Speeds:

3

RPM:

1050

Rotation:

Reversible

Enclosure Type:

OAO

Phase:

1

Horse Power:

1/4

Material:

Rolled Steel

Frame Size:

42

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy