Apply to be a TradeMaster!
Electric Motor - 1/6 HP, 1450 RPM, 3-Speed, 115V, PM5-2651

Electric Motor - 1/6 HP, 1450 RPM, 3-Speed, 115V, PM5-2651

Brand:
PEMS
SKU:
PM5-2651
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/6 HP, 1450 RPM, 3-Speed, 115V, PM5-2651
$150.86 each
In Stock
In Stock
Get 34 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1450 RPM
Product Highlight: Horse Power
2/13 HP
Product Highlight: Material
Rolled Steel
Product Highlight: Rotation
DS

Description

–
Replaces D1059P

This item is a Electric Motor - 1/6 HP, 1450 RPM, 3-Speed, 115V manufactured by PEMS.

Specs

–
RPM:

1450

Phase:

1

Horse Power:

2/13

Enclosure Type:

OAO

Frame Size:

42

Material:

Rolled Steel

Speeds:

1

Rotation:

DS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy