Apply to be a TradeMaster!
Electric Motor - 1/5 HP, 1050 RPM, 115V, PM5-5028

Electric Motor - 1/5 HP, 1050 RPM, 115V, PM5-5028

Brand:
PEMS
SKU:
PM5-5028
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/5 HP, 1050 RPM, 115V, PM5-5028
$127.76 each
In Stock
In Stock
Get 50 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/5 HP
Product Highlight: Rotation
CCWLE
Product Highlight: Material
Rolled Steel
Product Highlight: RPM
1050 RPM

Description

–
Replaces BL6414P

This item is a Electric Motor - 1/5 HP, 1050 RPM, 115V manufactured by PEMS.

Specs

–
Horse Power:

1/5

Speeds:

3

Phase:

1

Rotation:

CCWLE

Material:

Rolled Steel

Frame Size:

42

Enclosure Type:

OAO

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy