Apply to be a TradeMaster!
Electric Motor - 1/12 HP, 1375 RPM, 3-Speed, OAO, PM5-5036

Electric Motor - 1/12 HP, 1375 RPM, 3-Speed, OAO, PM5-5036

Brand:
PEMS
SKU:
PM5-5036
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/12 HP, 1375 RPM, 3-Speed, OAO, PM5-5036
$159.64 each
In Stock
In Stock
Get 50 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
DS
Product Highlight: Horse Power
1/12 HP
Product Highlight: RPM
1375 RPM
Product Highlight: Material
Rolled Steel

Description

–
Replaces D1055P

This item is a Electric Motor - 1/12 HP, 1375 RPM, 3-Speed, OAO manufactured by PEMS.

Specs

–
Rotation:

DS

Horse Power:

1/12

RPM:

1375

Speeds:

1

Enclosure Type:

OAO

Material:

Rolled Steel

Phase:

1

Frame Size:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy