Apply to be a TradeMaster!
Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V, PM5-5430

Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V, PM5-5430

Brand:
PEMS
SKU:
PM5-5430
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V, PM5-5430
$132.94 each
In Stock
In Stock
Get 50 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Rolled Steel
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: RPM
1050 RPM

Description

Replaces D151P

This item is a Electric Motor - 1/4 HP, 1075 RPM, 3-Speed, 230V manufactured by PEMS.

Specs

Material:

Rolled Steel

Speeds:

3

Frame Size:

42

Rotation:

Reversible

Horse Power:

1/4

Phase:

1

RPM:

1050

Enclosure Type:

OAO

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy