Apply to be a TradeMaster!
Main product image of 1/12 HP OEM PSC Replacement Motor, PM5-8502
Magnifying glass
Hover image to zoom

1/12 HP OEM PSC Replacement Motor, PM5-8502

Brand:
PEMS
SKU:
PM5-8502
Rating:
(0)
Q&A:
(0)
1/12 HP OEM PSC Replacement Motor, PM5-8502
Magnifying glass
Hover image to zoom
$116.39 each
In Stock
In Stock
Get 50 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • HP: 1/12
  • RPM: 1550
  • Enclosure: OAO
  • Voltage: 115/208/230
  • Rotation: REV
  • Bearings: Ball Bearings
  • Amperage: 1.10 / 0.50 / 0.45
  • Shaft Diameter: 0.313"
  • Shaft Length: 3.2"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy