Apply to be a TradeMaster!
Main product image of AD126A-4P1 OEM Blower Assembly
Magnifying glass
Hover image to zoom
AD126A-4P1 OEM Blower Assembly
Magnifying glass
Hover image to zoom
$113.11 each
In Stock
In Stock
Get 50 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • HP: 1/20
  • Amperage: 0.77 A
  • CFM: 224
  • Bearings: Ball
  • Voltage: 115 V
  • RPM: 1640
  • Electrical Type: PSC
  • Outlet Shape: Rectangular Flanged
  • Enclosure: ODP
  • Phase: 1
  • Rotation: CW
  • Material: Galvanized Steel
  • Frequency: 50/60 Hz
  • Wheel Diameter: 5 1/8"
  • Current: AC
  • Wheel Width: 5 5/16"
  • Shaft Diameter: 8 mm
  • Flange: 5 1/2" x 5"
  • Outlet Height: 3 5/8"
  • Outlet Width: 4 1/8"
  • Inlet Diameter: 4 5/8"
  • Number of Inlets: 1
  • Duty: Continuous
  • Motor Diameter: 3.3" Open Motor Has Cast-Aluminum End Shields for Greater Heat Dissipation, Resulting in Less Downtime and Longer Service Life; This Dayton Dynamically Balanced Blower Mounts in any Position and Operates with Minimal Noise and Vibration, to Maintain cfm at Higher Static Pressures
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy