Apply to be a TradeMaster!
Main product image of AD106A-2P1 OEM Blower Assembly
Magnifying glass
Hover image to zoom
AD106A-2P1 OEM Blower Assembly
Magnifying glass
Hover image to zoom
$96.62 each
In Stock
In Stock
Get 50 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • HP: 1/40
  • Amperage: 0.75 A
  • CFM: 136
  • Bearings: Ball
  • Voltage: 115 V
  • RPM: 2480
  • Electrical Type: PSC
  • Outlet Shape: Rectangular Flanged
  • Enclosure: ODP
  • Phase: 1
  • Rotation: CW
  • Material: Galvanized Steel
  • Frequency: 50/60 Hz
  • Wheel Diameter: 4 1/8"
  • Current: AC
  • Wheel Width: 1 7/8"
  • Flange: 4 7/16" x 4 1/16"
  • Outlet Height: 2 5/8"
  • Outlet Width: 2 15/16"
  • Inlet Diameter: 3 3/4"
  • Number of Inlets: 1
  • Duty: Continuous
  • Motor Diameter: 3.3" Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures; the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life; This Dynamically Balanced Double Blower Provides Smooth and Quiet Operation
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy