Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Inlet Size
–

3/4" (1)
1" (1)

Outlet Size
–

3/4" (1)
1" (1)

Price Range
–

$35 to $40 (1)
$70 to $80 (1)

PEX-AL-PEX Compression Tees

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 3/4" PEX-AL-PEX Compression Tee
3/4" PEX-AL-PEX Compression Tee
SKU: 81008129
Watts
SKU: 81008129
Brand: Watts
$39.39 each
BOX UP & SAVE 4%
$378.40 box of 10
$37.84 each
In Stock
Get 17 by Fri, Nov 27
In Stock
Get 17 by Fri, Nov 27
Compare
Product Image of 1" PEX-AL-PEX Compression Tee
1" PEX-AL-PEX Compression Tee
SKU: 81008131
Watts
SKU: 81008131
Brand: Watts
$71.95 each
BOX UP & SAVE 4%
$345.35 box of 5
$69.07 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX-AL-PEX Compression Tees

PEX-AL-PEX Compression Tees are brass fittings that split or join RadiantPEX-AL tubing at a branch. The Watts tees on this page are designed for radiant heating and snow melting applications that run water or water/glycol solutions. Both the 3/4 inch and 1 inch tees are made of brass with a brass finish, and each carries a 1 year warranty. Compression fittings of this type are designed to be used solely with RadiantPEX-AL tubing, and no other tubing type may be used. Listed features of the tubing include a superior aluminum oxygen barrier, almost no thermal expansion (85% less than PEX), a smaller bend ratio than PEX, and retained flexibility in cold weather. Matching the tee to the tubing family and the branch size is the first decision on any radiant or snow melt layout. A wrong fitting means rework on a hydronic loop that's supposed to be finished and pressure tested.

Subcategories

  • 3/4 Inch PEX-AL-PEX Compression Tees: The 3/4 inch tee has a 3/4 inch inlet and a 3/4 inch outlet and is made of brass. Installers use it on RadiantPEX-AL runs in radiant heating and snow melting systems. It connects only to RadiantPEX-AL tubing, since no other tubing type may be used with these compression fittings. Watts lists a 1 year warranty.
  • 1 Inch PEX-AL-PEX Compression Tees: The 1 inch tee lists a 1 inch inlet and a 1 inch outlet with a brass body and finish. Contractors choose it for larger RadiantPEX-AL branches in radiant heating and snow melting loops running water or water/glycol. Like the 3/4 inch tee, it is designed solely for RadiantPEX-AL tubing. It also carries a 1 year warranty.
  • Brass RadiantPEX-AL Tee Fittings: Watts makes these compression tees from brass with a brass finish. Installers use them where a RadiantPEX-AL line needs a branch in a radiant or snow melt layout. The RadiantPEX-AL tubing family is listed with an aluminum oxygen barrier and almost no thermal expansion, listed as 85% less than PEX. Confirm the tubing type before ordering, since no other tubing type may be used.

Buying Guide

Start with the tubing. RadiantPEX-AL compression fittings are designed to be used solely with RadiantPEX-AL tubing, and no other tubing type may be used, so confirm the pipe brand and construction before anything else goes on the order. Next, match the fluid and application. The Watts fittings are designed for radiant heating and snow melting applications with water or water/glycol solutions, so a system running another fluid needs a separate check with the manufacturer. Then pick the size. Sizes shown include 3/4 inch and 1 inch, and each tee has matching inlet and outlet dimensions at its size. Match the tee to the pipe size on the branch, and plan the manifold or main layout around where flow demand is highest.

When comparing PEX-AL-PEX Compression Tees, look at material and warranty too. The 3/4 inch and 1 inch tees both list brass with a brass finish and a 1 year warranty. Consider how the tubing will be routed. The product features note almost no thermal expansion, 85% less than PEX, and a smaller bend ratio than PEX, which may simplify routing in tight mechanical spaces. The tubing also retains flexibility in cold weather, which matters for winter installs. Before pressure testing, double check every joint for tubing type and size. For unusual loops or mixed pipe systems, verify details with the SupplyHouse team or the manufacturer rather than assuming compatibility.

Frequently Asked Questions

What tubing do PEX-AL-PEX compression tees work with?

PEX-AL-PEX compression tees from Watts are designed to be used solely with RadiantPEX-AL tubing. No other tubing type may be used. Confirm the tubing before ordering to avoid a mismatch.

Can I use PEX-AL-PEX compression tees for snow melting?

Yes. The Watts RadiantPEX-AL compression tees are designed for radiant heating and snow melting applications. They are intended for water or water/glycol solutions.

What sizes do PEX-AL-PEX compression tees come in?

The Watts PEX-AL-PEX compression tees shown here include a 3/4 inch tee and a 1 inch tee, each with matching inlet and outlet sizes. Check the listing for any other sizes. Match the tee to the tubing size on the branch.

What are PEX-AL-PEX compression tees made of?

The 3/4 inch and 1 inch Watts PEX-AL-PEX compression tees are made of brass with a brass finish. They pair with RadiantPEX-AL tubing, which is listed with an aluminum oxygen barrier. Both tees carry a 1 year warranty.

How does RadiantPEX-AL compare to standard PEX for thermal expansion?

The features listed for the RadiantPEX-AL tubing used with PEX-AL-PEX compression tees include almost no thermal expansion, listed as 85% less than PEX. The tubing also has a smaller bend ratio than PEX and retains flexibility in cold weather. The figures describe the tubing, not the fitting.

Didn't find what you're looking for? 
Let us know
.