Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Inlet Size
–

3/8" (1)
1/2" (1)
3/4" (1)
1" (1)
5/8" (1)

Outlet Size
–

1/2" (2)
3/4" (2)
1" (1)

Price Range
–

$10 to $15 (3)
$20 to $25 (1)
$25 to $30 (1)

PEX-AL-PEX Compression x Female Sweat Adapters

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 3/8" PEX-AL-PEX Compression x 1/2" Female Sweat Adapter
$10.33 each
BOX UP & SAVE 4%
$99.30 box of 10
$9.93 each
In Stock
Get 12 by Fri, Nov 27
In Stock
Get 12 by Fri, Nov 27
Compare
Product Image of 1/2" PEX-AL-PEX Compression x 1/2" Female Sweat Adapter
$12.08 each
BOX UP & SAVE 4%
$115.90 box of 10
$11.59 each
In Stock
Get 56 by Mon, Nov 23
In Stock
Get 56 by Mon, Nov 23
Compare
Product Image of 5/8" PEX-AL-PEX Compression x 3/4" Female Sweat Adapter
$14.35 each
BOX UP & SAVE 4%
$137.70 box of 10
$13.77 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 3/4" PEX-AL-PEX Compression x 3/4" Female Sweat Adapter
$20.92 each
BOX UP & SAVE 4%
$200.90 box of 10
$20.09 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of 1" PEX-AL-PEX Compression x 1" Female Sweat Adapter
$28.55 each
BOX UP & SAVE 7%
$132.30 box of 5
$26.46 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX-AL-PEX Compression x Female Sweat Adapters

PEX-AL-PEX Compression x Female Sweat Adapters are brass fittings that join RadiantPEX-AL tubing to a sweat connection. The Watts adapters in this category are designed for radiant heating and snow melting applications that run water or water/glycol solutions. Sampled sizes include 3/8" x 1/2", 1/2" x 1/2", 5/8" x 3/4", 3/4" x 3/4" and 1" x 1", each pairing a compression end with a female sweat end. The compression ends are made to be used solely with RadiantPEX-AL tubing, so no other tubing type may be used. The RadiantPEX-AL line lists a Superior Aluminum Oxygen Barrier and almost no thermal expansion, at 85% less than PEX. Matching the adapter to the tubing and the sweat size matters because this joint is where the radiant loop meets the rest of the system, and a mismatch means rework on a finished circuit.

Subcategories

  • 3/8" and 1/2" Compression Sizes: Two sizes sit in this group: the 3/8" x 1/2" adapter and the 1/2" x 1/2" adapter, each with a compression inlet and a 1/2" female sweat outlet. Radiant heating and snow melting installers use them to join RadiantPEX-AL tubing to a sweat connection. The 3/8" model reduces from a 3/8" compression inlet, while the 1/2" model keeps both ends at 1/2". Both are brass Watts adapters.
  • 5/8" and 3/4" Compression Sizes: The group includes a 5/8" x 3/4" adapter and a 3/4" x 3/4" adapter, and both carry a 3/4" female sweat outlet. Contractors use them on radiant heating and snow melting loops that run water or water/glycol solutions. The 5/8" model reduces from its compression inlet to the larger sweat outlet. Both list brass as the material.
  • 1" Compression x 1" Female Sweat: The 1" x 1" adapter is the largest size among the catalog samples, with a 1" compression inlet and a 1" female sweat outlet. Like the other sizes, it is made of brass and designed to be used solely with RadiantPEX-AL tubing. Installers choose it where a radiant heating or snow melting loop needs a 1" sweat connection.

Buying Guide

Start with the tubing. The compression fittings in this category are designed to be used solely with RadiantPEX-AL tubing, and no other tubing type may be used. Confirm the tubing before anything else, since the compression ends accept RadiantPEX-AL only. Next, match the sizes on both ends. Each adapter lists an inlet size for the compression side and an outlet size for the sweat side, and the sampled pairs run from 3/8" x 1/2" through 1" x 1". Read both numbers, since a 5/8" x 3/4" adapter and a 3/4" x 3/4" adapter are different parts. When shopping PEX-AL-PEX Compression x Female Sweat Adapters, also check the application. Watts designs its RadiantPEX-AL compression fittings for radiant heating and snow melting with water or water/glycol solutions, so confirm the job falls within that scope. Keep the RadiantPEX-AL feature set in mind as well: the line lists bending that stays in place, a smaller bend ratio than PEX and flexibility in cold weather. Finally, confirm the connection type. The adapters pair a compression end with a female sweat end, and brass is the listed material and finish on each sampled model. Check the product page for the exact model before ordering, and verify anything not listed there, such as pressure or temperature limits, with the manufacturer.

Frequently Asked Questions

Can I use PEX-AL-PEX compression x female sweat adapters with standard PEX tubing?

No. PEX-AL-PEX Compression x Female Sweat Adapters from Watts are designed to be used solely with RadiantPEX-AL tubing, and no other tubing type may be used. Confirm the tubing before ordering.

What applications are these adapters designed for?

PEX-AL-PEX Compression x Female Sweat Adapters are designed for radiant heating and snow melting applications. The Watts compression fittings are intended for water or water/glycol solutions.

What are the adapters made from?

The Watts PEX-AL-PEX Compression x Female Sweat Adapters in the catalog sample list brass as the material and the finish. The RadiantPEX-AL line also lists a Superior Aluminum Oxygen Barrier and almost no thermal expansion, at 85% less than PEX.

What sizes are listed for these adapters?

Sampled PEX-AL-PEX Compression x Female Sweat Adapters include 3/8" x 1/2", 1/2" x 1/2", 5/8" x 3/4", 3/4" x 3/4" and 1" x 1". Each is listed with an inlet size and an outlet size. Check the category page for the full list of sizes.

Does RadiantPEX-AL bend easier than regular PEX?

The RadiantPEX-AL line that PEX-AL-PEX Compression x Female Sweat Adapters are made for lists a smaller bend ratio than PEX. It also lists bends that stay in place and flexibility in cold weather. The claims describe the tubing, not the adapter.

Didn't find what you're looking for? 
Let us know
.