Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
DZR Brass Fittings
PEX Crimp DZR Brass Ball Valves
PEX Crimp DZR Brass Ball Valves
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
PXBV050-DZR Compare Checkbox
Compare
1/2" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU:
PXBV050-DZR
Bluefin
SKU:
PXBV050-DZR
Brand:
Bluefin
(180)
–
+
$7.27
each
BOX UP & SAVE 11%
–
+
$161.75 box of 25
$6.47
each
ADD TO CART
Add to List
In Stock
Get 8,644 by
Tue, Oct 20
Total Available: 21,881
In Stock
Get 8,644 by
Tue, Oct 20
Total Available: 21,881
Add to List
PXBV075-DZR Compare Checkbox
Compare
3/4" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU:
PXBV075-DZR
Bluefin
SKU:
PXBV075-DZR
Brand:
Bluefin
(180)
–
+
$10.38
each
BOX UP & SAVE 14%
–
+
$223.50 box of 25
$8.94
each
ADD TO CART
Add to List
In Stock
Get 12,435 by
Tue, Oct 20
Total Available: 28,868
In Stock
Get 12,435 by
Tue, Oct 20
Total Available: 28,868
Add to List
PXBV100-DZR Compare Checkbox
Compare
1" PEX x 1" PEX DZR Brass Ball Valve (Lead Free)
SKU:
PXBV100-DZR
Bluefin
SKU:
PXBV100-DZR
Brand:
Bluefin
(180)
–
+
$17.73
each
BOX UP & SAVE 11%
–
+
$157.00 box of 10
$15.70
each
ADD TO CART
Add to List
In Stock
Get 2,335 by
Tue, Oct 20
Total Available: 11,153
In Stock
Get 2,335 by
Tue, Oct 20
Total Available: 11,153
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video