Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
DZR Brass Fittings
PEX Crimp DZR Brass Drop Ear Elbows
PEX Crimp DZR Brass Drop Ear Elbows
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
PXDE050-DZR Compare Checkbox
Compare
1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU:
PXDE050-DZR
Bluefin
SKU:
PXDE050-DZR
Brand:
Bluefin
(83)
–
+
$4.40
each
BOX UP & SAVE 25%
–
+
$82.50 box of 25
$3.30
each
ADD TO CART
Add to List
In Stock
Get 4,770 by
Tue, Oct 20
Total Available: 24,530
In Stock
Get 4,770 by
Tue, Oct 20
Total Available: 24,530
Add to List
PXDE075-DZR Compare Checkbox
Compare
3/4" PEX x 3/4" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU:
PXDE075-DZR
Bluefin
SKU:
PXDE075-DZR
Brand:
Bluefin
(83)
–
+
$6.79
each
BOX UP & SAVE 21%
–
+
$53.70 box of 10
$5.37
each
ADD TO CART
Add to List
In Stock
Get 1,557 by
Tue, Oct 20
Total Available: 2,956
In Stock
Get 1,557 by
Tue, Oct 20
Total Available: 2,956
Add to List
PXDE075-050-DZR Compare Checkbox
Compare
3/4" PEX x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU:
PXDE075-050-DZR
Bluefin
SKU:
PXDE075-050-DZR
Brand:
Bluefin
(83)
–
+
$5.38
each
BOX UP & SAVE 21%
–
+
$106.25 box of 25
$4.25
each
ADD TO CART
Add to List
In Stock
Get 861 by
Tue, Oct 20
Total Available: 4,663
In Stock
Get 861 by
Tue, Oct 20
Total Available: 4,663
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video