PEX Crimp DZR Brass Reducing Tees are lead free brass tees that join three PEX runs at a change in size. The Bluefin tees listed here are made of dezincification resistant ECO Brass, with a listed brass alloy of C69300. Each tee reads end x end x middle, so a 3/4" x 1/2" x 1/2" tee has 3/4" and 1/2" ends and a 1/2" middle. Sizes listed include 1/2" x 1/2" x 3/4", 3/4" x 3/4" x 1/2" and 1" x 3/4" x 3/4". They may be used with the stainless steel clamping system or the copper crimp ring system. Choosing the correct reducing tee for the pipe sizes on the job lets plumbers branch a line without adding extra fittings, which keeps rough-in work simple.
Subcategories
Buying Guide
Read the size sequence first. Bluefin states the tees read end x end x middle, so the third number is the middle connection. Choose the tee by the pipe size at each end and the size needed at the middle, and confirm the sequence matches the plan. A 3/4" x 1/2" x 1/2" tee is not the same part as a 3/4" x 1/2" x 3/4" tee.
Next, confirm the connection method. The listed Bluefin tees may be used with the stainless steel clamping system or the copper crimp ring system, so match the tooling and rings the crew already carries. When comparing PEX Crimp DZR Brass Reducing Tees, also read the full product name, which lists the PEX size at each of the three connections.
Then consider material. Bluefin makes these tees from dezincification resistant ECO Brass, listed as alloy C69300, and each is listed as lead free. Material choice matters on water supply work, so confirm local code requirements for lead free and dezincification resistant brass before ordering.
Finally, think about the whole assembly. A reducing tee is one part of a PEX crimp joint, so the rings, crimp tool and pipe size all have to agree before the first joint is made. Counting the tees by size on the takeoff avoids a second trip when the plan has several different reductions.
Frequently Asked Questions
How do I read the size on a PEX reducing tee?
Bluefin PEX Crimp DZR Brass Reducing Tees read end x end x middle. A 1" x 3/4" x 3/4" tee has a 1" end, a 3/4" end and a 3/4" middle. Always confirm the order against the plan.
What are these Bluefin tees made of?
Bluefin makes its PEX Crimp DZR Brass Reducing Tees from dezincification resistant ECO Brass, listed as alloy C69300. The listed tees are lead free.
Do these tees work with crimp rings or clamps?
The listed Bluefin tees may be used with the stainless steel clamping system or the copper crimp ring system. Choose the system the crew's tooling supports. PEX Crimp DZR Brass Reducing Tees still need PEX of the matching size at each connection.
What sizes of reducing tees are listed?
PEX Crimp DZR Brass Reducing Tees listed here include 1/2" x 1/2" x 3/4", 3/4" x 1/2" x 1/2", 3/4" x 3/4" x 1/2", 3/4" x 1/2" x 3/4" and 1" x 3/4" x 3/4". Each reads end x end x middle. Check the product listing for the exact size before ordering.
What's the difference between a 3/4" x 1/2" x 1/2" and a 3/4" x 1/2" x 3/4" tee?
Both are Bluefin PEX Crimp DZR Brass Reducing Tees, and both read end x end x middle. The 3/4" x 1/2" x 1/2" tee has a 1/2" middle, while the 3/4" x 1/2" x 3/4" tee has a 3/4" middle. Pick by the size needed at the middle connection.