Shop Resideo Sale
Main product image of 3/4" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)

Brand:
Bluefin
SKU:
PXT075-050-075-DZR
Rating:
(92)
Q&A:
(6)
3/4" PEX x 1/2" PEX x 3/4" PEX DZR Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$3.51 each
BOX UP & SAVE 21%
$69.25 box of 25
$2.77 each
In Stock
In Stock
Get 1,036 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4" x 1/2" x 3/4"
3/8"1/2"3/4"1"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"1" x 1/2" x 1"1" x 1/2" x 3/4"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"

This item replaces: PXT075-050-075, PXRT3413-NL, H057557LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Tee. Tee reads end x end x middle. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

3/4" x 1/2" x 3/4"

Lead Free:

Yes

Brass Alloy:

C69300

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
CURRENT ITEM
3/4" x 1/2" x 3/4"
Brass
200
ASTM F1807
Crimp
Clamp
3/4" x 1/2" x 3/4"
PolyAlloy
100
ASTM F877
ASTM F2159
CSA B137.5
Clamp
Crimp
3/4" x 1/2" x 3/4"
PolyAlloy
200
CSA B137.5
ASTM F2159
NSF 372
NSF 61
NSF 14
ASTM F877
Crimp
Clamp
3/4" x 1/2" x 3/4"
PolyAlloy
200
ASTM F1807
NSF
ASTM F877
Clamp
Crimp

You May Also Need

Product Reviews

4.84 out of 92 reviews
99% would recommend this product
4.84
out of 92 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
12%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Rifeng products ok

I recently installed an Electric boiler using many rifeng products. The Brass to Pex were handy and enabled a Pex boiler layout that saved me hundreds of dollars and hours of time sweating pipes. I only had to sweat the boiler connections. The 5-port Rifeng manifold has some good and bad. I liked the built in fill valves and circuit flow controllers. The flow meters don't register correctly under low flow and I did have one sticky valve and one leaky one that required a little paste. The entry and exit valve control assemblies have a design that requires an absolute firm pipe mount to keep the seal. they are organized somewhat like a sink drain with a gasket and a wire collar to hold the nut torque. Good thing is you can't over torque. All in all good products at a reasonable price.
VS

Most Liked Negative Review

A good Tee but it restricts flow

I own over a dozen rental properties. I quit installing copper around 2010 as I discovered PEX is far superior and cheaper. I've made several purchases from SupplyHouse.com and I have been massively impressed with their products and customer service. I've used this Tee several times. My issue: This Tee is poorly designed. I've installed this type of Tee as I try to keep flow rates and water pressure stable- meaning- I always try to feed two 3/4" lines from a 1" supply line. That way, if both 3/4" lines are in use at the same time, the 1" line can handle the flow into the two 3/4"lines without seeing any pressure drop (quit painful for those taking a shower when someone flushes a toilet or starts watering the grass...). Unfortunately, this Tee is designed in a way where the 1" part of the Tee tapers down to a 3/4"pipe diameter just before it feeds the two 3/4" lines of the Tee. In other words, you may as well use a cheaper 3/4" supply line into a cheaper 3/4" Tee as you will not see any benefits of the increased capacity of a 1" supply line when using this Tee. If, on the other hand, you don't care about flow rates and pressure but are instead only interested in making a connection from a 1" line to two 3/4" lines then this Tee is adequate and will work perfectly. Again, this Tee works- but incorporates a flawed design that reduces the flow when both 3/4" lines are both in use concurrently. Note: I'm still a loyal customer and will continue to buy from Supply House (just not this Tee!)!
Showing 1-10 of 92 reviews

Great for splitting up flow on pex

Great for keeping pressure even
Bucky
Tucson
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Great product
Frantz
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working fine

Great fitting
Sparky
Lynchburg Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right to the door

You guys make ordering supplies quick effortless and convenient. Good job
Big Leo
Redding
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Nice sturdy brass tee
Hartwell
Limestone, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!

Supplyhouse is awesome, great business
Rod
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great for my purposes.....

what I like about these is I run an 1/8" NPT tap through the 1/2" end and use them as a baseboard vent tee. They work really great for that purpose..... and relatively inexpensive as well.....
Ed
Oil City, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality!

1/2 the price of other places and high quality
Zefiro
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vietnam 2

These people are just awesome ! Quick delivery ! Super service , I would highly recommend these people !
Vietnam 2
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

The product worked great. Good quality.
Rob
Butler Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Hello are the Rifeng brand fittings yellow brass or red brass? do you have red brass available? I'm worried about dezincification.

Asked by chris 11 years ago

Add your answer

* Required Field
-

The fittings are yellow brass,

Was this review helpful to you?
- Old Man

They are yellow. Waht are you putting through them to cause dezincification?

Was this review helpful to you?

Q: Do they make a monoflo tee with a crimp fitting?

Asked by Chris Pa 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX monoflo tees are not currently available. Your best bet would be to solder PEX x street adapters to standard copper monoflo tees.

Was this review helpful to you?
-

If your talking about a venturie Tee. Then I would say no. they do not

Was this review helpful to you?

Q: what are the actual physical mesurements of the fitting?

Asked by Archie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The H057550 tee measures 2-3/16" across the 3/4" ports and 1-3/8" tall.

Was this review helpful to you?

Q: what type of tube do these go in, i notice you only sell 1/2" and 3/4" tube?

Asked by jay 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We sell 5/8" PEX tubing, but only with an oxygen barrier (for heating applications). This fitting (part H050625) works with any 5/8" PEX using the crimp or clamp method.

Was this review helpful to you?
-

These would be for fixing an existing installation using 5/8" tubing. 3/8" and 5/8 are much less popular than they used to be. Chris.

Was this review helpful to you?
-

Well that is a 5/8 tee...so 5/8 PEX pipe would connect to it. the same applies to 1/2 and 3/4 tees. so you need the PEX pipe and crimp rings with crimpers. Good luck, John

Was this review helpful to you?
-

5/8" PEX tubing with or without oxygen barrier is available, but used less often than the 1/2", 3/4", or 1" PEX tubing. Special 7/8" PEX tubing and fittings are available for simplified installation of radiant heat panels or flooring. I would probable pick 3/4" PEX rather than use the 5/8" because the fittings are easily available. Use the 5/8" PEX if your application or specs specifically require it. JD

Was this review helpful to you?
-

according to the text description on the website, rifeng (the manufacturer of this fitting) manufactures fittings for the clamp or crimp type Pex systems. Pex comes in many sizes starting at 3/8" and ending around 1 1/4". can be used with Pex A, Pex B or oxygen barrier Pex. This fitting would not be suitable for Pex-AL-Pex. which require a different fitting and tool system. Pex has a completely different manufacturing process and should not be confused with any other types of tubing.

Was this review helpful to you?
-

They are for 5/8 PEX,other suppliers carry the 5/8,I have also used pex fittings for automotive heater hose connections as the good fittings are hard to find for automotive anymore,5/8 would work with 1/2 heater hose,3/4 fittings will work with 5/8 heater hose etc.

Was this review helpful to you?
-

A 5/8" PEX tee is for 5/8" PEX tubing which is an odd size.  Normal PEX sizes are 1/2" and 3/4" for residential plumbing.  So if you have 1/2" PEX tubing, you need 1/2" PEX tee.

Was this review helpful to you?

Q: are these tee's the correct fittings for baseboard heat?

Asked by Jon 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on what you're trying to do. Baseboard elements are copper, so you would normally use a PEX x copper adapter to connect PEX lines to baseboards.

Was this review helpful to you?

Q: are the one inch at each end and the 3/4 inch comming away? lenny

Asked by Lenny 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, part H051071 is 1" in the middle and at the larger side. It is 3/4" at the other side. The third dimension for a tee is always the middle section. It sounds like you're looking for part H051175.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy