Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Reno Filter (1)
Reno (1)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
Price Range
–
$1 to $5 Filter (1)
$1 to $5 (1)
$5 to $10 Filter (1)
$5 to $10 (1)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin PEX Press Fittings
PEX Press Female Adapters
PEX Press Female Adapters
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
PPRF050 Compare Checkbox
Compare
1/2" PEX Press x 1/2" Female Adapter w/ Attached Sleeve (Lead Free)
SKU:
PPRF050
Bluefin
SKU:
PPRF050
Brand:
Bluefin
–
+
$3.95
each
BOX UP & SAVE 19%
–
+
$32.10 box of 10
$3.21
each
ADD TO CART
Add to List
In Stock
Get 617 by
Tue, Oct 20
Total Available: 1,527
In Stock
Get 617 by
Tue, Oct 20
Total Available: 1,527
Add to List
PPRF075 Compare Checkbox
Compare
3/4" PEX Press x 3/4" Female Adapter w/ Attached Sleeve (Lead Free)
SKU:
PPRF075
Bluefin
SKU:
PPRF075
Brand:
Bluefin
–
+
$5.77
each
BOX UP & SAVE 18%
–
+
$23.80 box of 5
$4.76
each
ADD TO CART
Add to List
In Stock
Get 178 by
Tue, Oct 20
Total Available: 867
In Stock
Get 178 by
Tue, Oct 20
Total Available: 867
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video