Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1-1/2" (1)
2" (1)

PEX Size
–

1-1/2" (1)
2" (1)

Price Range
–

$35 to $40 (1)
$50 to $60 (1)

PEX Press Polymer 45° Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1-1/2" PEX Press PureFlow Polymer 45-Degree Elbow
$37.85 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 2" PEX Press PureFlow Polymer 45-Degree Elbow
$57.33 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PEX Press Polymer 45° Elbows

PEX Press Polymer 45° Elbows are press-connection fittings that change direction by 45 degrees in PEX plumbing runs. The Viega PureFlow Press polymer elbow, model V5626, features Smart Connect technology and is for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX. The 2 inch version, item 49286, lists a 0.96 inch A dimension, a 2.03 inch L dimension and a weight of 0.300 pounds. A 1-1/2 inch version, item 49285, is also listed. A 45 degree elbow turns the line less sharply than a 90 degree elbow, which helps with offsets and routing around obstructions. Picking the right size and tubing match before pressing keeps a crew's rough-in on schedule and avoids rework after fittings are pressed on the job.

Subcategories

  • 1-1/2 Inch PureFlow Press Polymer 45 Degree Elbows: Item 49285 is the 1-1/2 inch PEX Press PureFlow polymer 45 degree elbow from Viega. Contractors use it to turn PEX lines at a shallow angle where the design calls for that size. Confirm the tubing size and type before pressing.
  • 2 Inch PureFlow Press Polymer 45 Degree Elbows: Item 49286 is the 2 inch PEX Press PureFlow polymer 45 degree elbow from Viega. The listed weight is 0.300 pounds, with an L dimension of 2.03 inches. Installers use it for offsets and direction changes on 2 inch runs.
  • Smart Connect Polymer Elbows: Viega's PureFlow Press polymer 45° elbow, model V5626, is a polymer fitting with Smart Connect technology. Installers choose it where the system uses Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX. The 2 inch version lists a 0.96 inch A dimension for fit-up planning.

Buying Guide

Start with the tubing. Viega lists these PureFlow Press polymer elbows for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX, so match the fitting to the tubing already specified for the job.

Next, confirm the size. Items include 49285 in 1-1/2 inch and 49286 in 2 inch. Check the tubing size against the elbow size before ordering, since a mismatch stops the install.

When selecting PEX Press Polymer 45° Elbows, look at the layout. A 45 degree elbow turns the line less sharply than a 90 degree elbow, which helps with offsets and routing around obstructions. Counting each change of direction on the drawing before ordering gives a cleaner takeoff and fewer partial orders.

Verify pressure rating, temperature rating and code approvals in Viega documentation for the exact model number before specifying it. Local code and the engineer's spec govern what is allowed.

Last, consider tooling. Confirm the press tool and jaw requirements in Viega documentation before the order goes in, and keep the item number on the job record so a later repair or addition can match the same fitting.

Contractors who standardize on one fitting family across a project also simplify purchasing and reduce the chance of mixed components on site.

Frequently Asked Questions

What tubing do PEX Press Polymer 45° Elbows work with?

Viega lists the PureFlow Press 45° polymer elbow, model V5626, for use with Viega PureFlow PEX, Viega FostaPEX or Viega Barrier PEX. Match the PEX Press Polymer 45° Elbows to the tubing specified for the job before ordering.

What sizes of PEX Press polymer 45s are listed?

Item 49285 is the 1-1/2 inch PEX Press PureFlow polymer 45 degree elbow, and item 49286 is the 2 inch version. Confirm the size against the tubing before ordering PEX Press Polymer 45° Elbows.

What is Smart Connect technology on a PEX Press elbow?

Viega lists Smart Connect technology as a feature of the PureFlow Press polymer 45° elbow, model V5626. Viega's technical documentation covers how it works, so check there before relying on specifics. Verify details for PEX Press Polymer 45° Elbows against the exact model being ordered.

How big is the 2 inch PEX Press 45° polymer elbow?

The 2 inch PureFlow Press polymer 45° elbow, item 49286, lists a 0.96 inch A dimension, a 2.03 inch L dimension and a weight of 0.300 pounds. Use those dimensions when planning offsets and fit-up with PEX Press Polymer 45° Elbows.

Why use a 45° elbow instead of a 90°?

A 45 degree elbow turns the line less sharply than a 90 degree elbow, which helps with offsets and routing around obstructions. PEX Press Polymer 45° Elbows give installers a gentler change of direction in a PEX run.

Didn't find what you're looking for? 
Let us know
.